RM170.10
Ex VAT
RM170.11
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Bi-Directional
Pressure range: +1 to +10 bar.
Temperature range: 0 to +80°C.
Attribute | Value |
---|---|
Additional Features | In-Line or Panel Mounting |
Brand | Kennedy |
EAN | 5036140102996 |
Material | Aluminium |
Size | G1/4mm |
UNSPSC Code | 40141700 |