RM10.50
Ex VAT
RM10.51
Inc VAT
2 Variations Available
Product Details
Product Specification
For use in conjunction with union nuts to connect hose to male threaded fittings.
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875370156 |
ECLASS Code | 27294290 |
Material | Steel |
MFR Part No. | HC5275 |
Product Type | Tailpieces |
Thread Standard | Bore |
Thread Type | Tailpiece |
UNSPSC Code | 27131613 |