RM25.20
Ex VAT
RM25.21
Inc VAT
3 Variations Available
Product Details
Product Specification
For joining two lengths of hose or repairing a hose.
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875731223 |
ECLASS Code | 27294290 |
Material | Steel |
MFR Part No. | HC2986 |
Product Type | Tailpieces |
Thread Standard | Bore |
Thread Type | Tailpiece |
UNSPSC Code | 27131613 |