RM142.40
Ex VAT
RM142.41
Inc VAT
5 Variations Available
Product Details
Product Specification
Case hardened, zinc finish. For use with 'Schrader' type couplings.
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875390154 |
ECLASS Code | 27294290 |
Material | Steel |
MFR Part No. | ACAS204 |
Product Type | Adaptor |
Thread Size | 1/4in. |
Thread Standard | BSPT |
Thread Type | Male |
UNSPSC Code | 27131613 |