RM60.90
Ex VAT
RM60.91
Inc VAT
4 Variations Available
Product Details
Product Specification
Case hardened with hard wearing passivate finish. For use with '100 Series' type couplings.
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875360362 |
ECLASS Code | 27294290 |
Material | Steel |
MFR Part No. | ACA2654 |
Product Type | Adaptor |
Surface Finish | Hard Wearing Passivate |
Thread Size | 5/16" |
Thread Standard | Bore |
Thread Type | Tailpiece |
UNSPSC Code | 27131613 |