noscriptPCL AC91CF VERTEX COUPLING Rp 1/4 FEMALE | Cromwell Tools
logo

PCL

AC91CF VERTEX COUPLING Rp 1/4 FEMALE

SKU:

PCL2591983A

RM60.90

Ex VAT

RM60.91

Inc VAT

IN STOCK (50+)

    Product Details

    Available with both male and female threads, this range of Vertex type couplings possess the same characteristics as PCL's Standard type but with a slim profile, double-locking action and additional collar to prohibit dirt ingress. The product is designed for trailing hose applications.


    Features and Benefits
    • Each product is compatible with standard adaptors
    • Positive locking mechanism for firm attachment
    • Steel construction makes for a durable product
    • Every connector is PCL branded for reassurance of quality and identification
    • Protective shoulder aids in preventing accidental disconnection and repels dirt
    • Quick-release action


    Typical Applications
    • Automotive
    • Air Line


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    PCL

    EAN

    5014875330990

    ECLASS Code

    27294290

    Material

    Steel

    MFR Part No.

    AC91CF

    Thread Type

    BSPT

    UNSPSC Code

    27131613