RM243.10
Ex VAT
RM243.11
Inc VAT
2 Variations Available
Product Details
Product Specification
A quick and easy solution to providing two operation points from a single air line.
Fits directly into any single 'Standard' or 'Vertex' coupling.
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875330747 |
ECLASS Code | 27294290 |
Material | Steel |
MFR Part No. | AC6103 |
Surface Finish | Corrosive Resistant Finish |
Thread Type | BSPT |
UNSPSC Code | 27131613 |