RM31.50
Ex VAT
RM31.51
Inc VAT
4 Variations Available
Product Details
Product Specification
This PF range of couplings and adaptors has been designed to offer a competitive alternative to the genuine Schrader range of couplings and adaptors. For use with PF Couplings with a corrosive resistant finish and case hardened for longer life.
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875361185 |
ECLASS Code | 27294290 |
MFR Part No. | AA7702 |
Product Type | Adaptor |
Thread Size | 1/4in. |
Thread Standard | BSPT |
Thread Type | Female |
UNSPSC Code | 27131613 |