RM32.60
Ex VAT
RM32.61
Inc VAT
5 Variations Available
Product Details
Product Specification
For use with the ISO B12 Series coupling range.
Nominal Bore: 5.5mm
Flow rate @ 6 bar - 117 cfm @ 100 psi
Maximum working pressure: 35 bar / 508 psi
Couplings: ISO B12 Series
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875361215 |
ECLASS Code | 27294290 |
Material | Steel |
MFR Part No. | AA7502 |
Product Type | Adaptor |
Thread Size | 1/4in. |
Thread Standard | BSPT |
Thread Type | Male |
UNSPSC Code | 27131613 |