RM678.30
Ex VAT
RM678.31
Inc VAT
2 Variations Available
Product Details
Product Specification
Suited for use with 14in. (3/4in. bore) hose length these quick set machine shields are fully adjustable with a magnetic base and are suitable for small machine tools. Available in two sizes.
Features and Benefits
• Suitable for small machine tools
• Fully adjustable with magnetic base
• Available in two sizes to suit your needs
Typical Applications
• Crafting
• Workshops
Attribute | Value |
---|---|
Brand | Indexa |
EAN | 5036140087637 |
Length | 8in. |
Material | Plastic |
Product Type | Machine Shield |
UNSPSC Code | 23271700 |