logo

Kennedy

KBH6-2FP KEN-FIT B/HEAD 6 mm - G1/4 F/P

SKU:

KEN2912110K

RM36.80

Ex VAT

RM36.81

Inc VAT

IN STOCK (18)

    Product Details

    Bulkhead to Female Parallel
    Quick and simple tube insertion. Compact lightweight design with a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. Main body manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar.
    Pressure range: -0.9bar min to +10bar max. Temp range: -20°C min to +70°C max. Tube suitability: Nylon, polyurethane.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140292017

    ECLASS Code

    27294290

    UNSPSC Code

    27131613