RM31.50
Ex VAT
RM31.51
Inc VAT
3 Variations Available
Product Details
Product Specification
For connecting female threaded fittings of the same size.
Attribute | Value |
---|---|
Brand | PCL |
Connection Type | Thread x Thread |
EAN | 5014875370460 |
ECLASS Code | 27294290 |
Material | Steel |
MFR Part No. | HC6898 |
Thread Sizes Male | 1/2in. |
Tube Size | N/A |
UNSPSC Code | 27131613 |