RM199.50
Ex VAT
RM199.51
Inc VAT
Product Details
Product Specification
Flexible elbow (female to male) connection used to eliminate hose kinks.
Attribute | Value |
---|---|
Brand | PCL |
Connection Type | BSPT x BSPP |
EAN | 5014875078977 |
ECLASS Code | 27294290 |
Material | Steel |
MFR Part No. | FE101 |
Thread Sizes Female | 1/4in. |
Thread Sizes Male | 1/4in. |
Thread Type | Male & Female |
UNSPSC Code | 27131613 |