RM22.10
Ex VAT
RM22.11
Inc VAT
46 Variations Available
Product Details
Product Specification
Product Documents
Extra Heavy Load Springs - Yellow Colour Code.
The heat and surface treatment plus the high quality of steel used in the manufacturing process ensure the springs will bear a high number of stresses without breaking or without appreciable loss of load. Every batch of springs is subject to a rigorous testing procedure to ensure that a consistent quality is maintained. Longer springs should be guided along their course.
Attribute | Value |
---|---|
Brand | Indexa |
Colour | Yellow |
EAN | 5036140294691 |
Length (L0) | 51mm |
Material | Steel |
MFR Part No. | G10 x 51 |
Outside Diameter (DH) | 10mm |
Rigidity | 16.5Nmm |
Type | Extra Heavy load |
UNSPSC Code | 31161905 |
Wire Diameter (Dd) | 4.5mm |