noscriptFabory M5 x 25mm Socket Low Head Cap Screw, GR-8.8, Pack of 200 07080.050.025 | Cromwell Tools
logo

Fabory

M5 x 25mm Socket Low Head Cap Screw, GR-8.8, Pack of 200

SKU:

FAB6009027H

MPN:

07080.050.025

RM96.60

Ex VAT

RM96.61

Inc VAT

IN STOCK (2)

    Product Details

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 8.8. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C. DIN 7984.
    *Supplied Low Head


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Fabory

    Driver Head Size

    4mm

    Driving Features

    Hexagon Socket

    Grade

    8.8

    Head Depth

    5mm

    Head Diameter

    8mm

    Head Shape

    Cylindrical

    Length

    25mm

    Material

    Steel

    Standards Met

    DIN 7984

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M5

    UNSPSC Code

    31161501