RM6.95
Ex VAT
RM6.96
Inc VAT
46 Variations Available
Product Details
Product Specification
High Grade Alloy Steel.
Suitable for replacing costly components such as shafts, pivots, guides, pins, linkages and trunion mountings. Also commonly used in the die mould industry. Maximum operating temperature (Un-plated): 300°C.
Body Diameter Tolerance h8
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driver Head Size | 5mm |
EAN | 5036140054042 |
Grade | 12.9 |
Head Depth | 7mm |
Head Diameter | 16mm |
Leading Standard | DIN 610 |
Length | 16 |
Overall Diameter (mm) | 10mm |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M8 |
UNSPSC Code | 31161517 |