logo

Qualfast

M5x6 SKT SET SCREW - PLAIN CUP A2

SKU:

QFT6025376B

MPN:

51260.050.006

RM25.20

Ex VAT

RM25.21

Inc VAT

IN STOCK (13)

    Product Details

    Socket Set Screw,
    Metric,
    A2 Stainless Steel,
    Grade 70,
    Cup Point,
    DIN 916.


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    Grade

    A2

    Length

    6mm

    Material

    Stainless Steel

    Point Type

    Plain Cup Point

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M5

    UNSPSC Code

    31161505