logo

Kennedy

MAGNETIC QUICK CLAMP

SKU:

KEN5541700K

RM97.70

Ex VAT

RM97.71

Inc VAT

IN STOCK (50+)

    Product Details

    For fast accurate holding, this magnetic quick clamp possesses a strong pull magnet.


    Features and Benefits
    • Vibrant red colour allows for easy identification
    • Strong pull magnet holds effectively


    Typical Applications
    • Industrial
    • Automotive


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140073470

    ECLASS Code

    21020800

    Overall Height

    15mm

    Overall Length

    110mm

    UNSPSC Code

    31380000

    Width

    65mm