RM100.80
Ex VAT
RM100.81
Inc VAT
3 Variations Available
Product Details
Product Specification
North polarity in centre separated from opposing pole by a continuous slot. For use in areas of restricted height. Supplied with plain bore fixing hole and keeper. Permanently magnetic.
Attribute | Value |
---|---|
Brand | Kennedy |
Diameter | 38mm |
EAN | 5036140116993 |
ECLASS Code | 21020800 |
Overall Height | 10.6mm |
Type | Pot Magnet |
UNSPSC Code | 31380000 |