RM461.00
Ex VAT
RM461.01
Inc VAT
3 Variations Available
Product Details
Product Specification
Manufactured from ceramic ferrite material. Suitable for holding machine tool accessories with M6 threads or building into jigs. Supplied complete with heavy-duty J-bolt. Shallow Pot Magnets
Attribute | Value |
---|---|
Brand | Kennedy |
Diameter | 100mm |
EAN | 5036140296930 |
ECLASS Code | 21020800 |
Material | Ceramic Ferrite |
Overall Height | 15.5mm |
Thread Size | M6 |
Type | Shallow Pot Magnets |
UNSPSC Code | 31380000 |
Width | 100mm |