RM19.80
Ex VAT
RM19.81
Inc VAT
Product Details
Product Specification
This magnetic pick up tool has a small but powerful magnet that is designed to pick up small ferrous objects. With a pen-type handle and pocket clip, the product also features a multi-directional head and telescopic neck. The magnet has a maximum lifting weight of 680gm (1.5lb).
Features and Benefits
• Telescopic nature allows the product to extend to access ferrous materials in hard to reach areas
• Simple yet effective way of keeping your workspace clear of harmful magnetic debris such as screws or bolts
• Pocket clip allows you to fix the product to your person for ease
• Handy slim design means it can be used in confined spaces
Typical Applications
• Warehousing
• Workshops
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140004269 |
Material | Steel |
Overall Length | 580mm |
Pull Force | 0.68kg |
Type | Magnetic Pick Up Tool |
UNSPSC Code | 27112109 |