logo

Kennedy

23'' TELESCOPIC MAG PICK-UP TOOL WITH LED

SKU:

KEN5530360K

MPN:

.

RM79.20

Ex VAT

RM79.21

Inc VAT

IN STOCK (50+)

    Product Details

    This magnetic pick up tool boasts a telescopic handle and flexible head aa well as magnets fitted to head and base. Fitted with an LED light, the product also features a knurled grip, pocket clip and is supplied with 4 x LR44 batteries and battery protector.


    Features and Benefits
    • Telescopic nature allows the product to attract ferrous materials in awkward or confined spaces
    • Knurled body improves user grip even if hands are greasy or oily
    • Pen clip allows the product to be attached to your person
    • Fitted with LED light to help you see the dropped magnetic materials
    • Magnet has a pull force of 2.27kg to grip fasteners and small ferrous objects with ease
    • Includes 4 x LR44 batteries and battery protector to allow you to begin working instantly
    • Flexible head allows access into confined areas


    Typical Applications
    • Garages
    • Warehousing
    • Workshops


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140329638

    Material

    Steel

    Overall Length

    583

    Pull Force

    2.27kg

    Type

    Magnetic Pick Up Tool

    UNSPSC Code

    27112109