RM38.30
Ex VAT
RM38.31
Inc VAT
Product Details
Product Specification
Product Documents
This permanently magnetic steel dish is suited for holding metal items such as nuts, bolts, washers and other ferrous items. For use in high and confined spaces with rubberised magnetic base mat to protect the work surface.
Features and Benefits
• Suited for use in confined spaces
• Magnetic properties allows the product to be placed onto a magnetic surface and hold ferrous materials securely
• Rubberised magnetic base protects the work surface
Typical Applications
• Workshops
• Engineering
• Automotive
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140013452 |
Material | Steel |
Overall Length | 150mm |
Type | Magnetic Tray |
UNSPSC Code | 27112109 |