RM11.54
Ex VAT
RM11.55
Inc VAT
29 Variations Available
Product Details
Product Specification
Heavy duty bolt clamps to DIN 3017 are specifically designed to give extremely high band tension for sealing pressure/suction lines with either steel or plastic reinforcement and high shore hardness. Reinforced loops withstand significantly higher torques and the mechanically locked closure has no welding points and therefore no contact corrosion. Bridge gives optimal hose protection and the robust band with rounded edges for protection against injuries and/or damage to the hose surface. W2 material. Band grade 430 stainless steel. Housing/bolt 8.8 grade BZP.
Attribute | Value |
---|---|
Band Width | 20mm |
Brand | Matlock |
Capacity | 40 - 43mm |
EAN | 5036140322837 |
Fastening Method | Bolt Head Size 10mm |
Material | Stainless Steel |
Material Grade | 304 A2 |
Pack Quantity | 5 |
Standards Met | DIN 3017 |
Surface Treatment | Plain |
Type | Heavy Duty Bolt Clamp |
UNSPSC Code | 31162906 |