RM511.40
Ex VAT
RM511.41
Inc VAT
Product Details
Product Specification
This Woodruff key set is ideal for the elimination of milling near shaft shoulders. Common applications include machine tools, automotive, snowblowers and marine propellers. Supplied with 100 pieces in varying imperial sizes, the product comes in a durable plastic box.
Features and Benefits
• Manufactured from high quality steel for durability
• Supplied in a robust, compartmentalised plastic box for ease of storage and organisation
• Set of 100 ensures you have the right sizes tool to hand no matter the application
Contents
• Size 1/2in. x 13/64in. (x 1/16in., x 3/32in., x 1/8in.)
• Size 5/8in. x 1/4in. (x 3/32in., x 1/8in., x 5/32in., x 3/16in.)
• Size 3/4in. x 5/16in. (x 1/8in., x 5/32in., x 3/16in., x 1/4in.)
• Size 7/8in. x 3/8in. (x 5/32in., x 3/16in., x 7/32in., x 1/4in.)
Typical Applications
• Automotive
• Marine Propellors
• Engineering
Attribute | Value |
---|---|
Average Quantity | 100 |
Brand | Kennedy |
EAN | 5036140146754 |
ECLASS Code | 23119090 |
Material | Steel |
Product Type | Woodruff Keys |
Size | 1/2in. x 1/16in. 1/2in. x 13/64in. 1/2in. x 1/8in. 1/2in. x 3/32in. 3/4in. x 1/4in. 3/4in. x 1/8in. 3/4in. x 3/16in. 3/4in. x 5/16in. 3/4in. x 5/32in. 5/8in. x 1/4in. 5/8in. x 1/8in. 5/8in. x 3/16in. 5/8in. x 3/32in. 5/8in. x 5/32in. 7/8in. x 1/4in. 7/8in. x 3/16in. 7/8in. x 3/8in. 7/8in. x 5/32in. 7/8in. x 7/32in. |
Surface Treatment | Plain |
UNSPSC Code | 31162313 |