RM159.60
Ex VAT
RM159.61
Inc VAT
Product Details
Product Specification
This set of Pan Head Pozidriv self tapping screws contains imperial sized screws manufactured from steel. Finished with a Bright Zinc Plating (BZP), the set contains 700 screws in a range of sizes, supplied in a plastic compartmentalised box.
Features and Benefits
• Manufactured from steel for durability
• Bright Zinc Plating (BZP) protects the product from corrosion as well as wear and tear
• Set contains 700 pieces in various sizes to ensure you have the correct sized fastener to hand no matter the application
• Supplied in a plastic compartmentalised box for ease of storage and identification of the correct sized fastener
Contents
• Size 3/4in. (4, 6, 8, 10 and 12mm)
• Size 1/2in. (4, 6, 8, 10 and 12mm)
• Size 1in. (6, 8 and 10mm)
Typical Applications
• Construction
• Electrical
• DIY
Attribute | Value |
---|---|
Average Quantity | 700 |
Brand | Kennedy |
EAN | 5036140146785 |
ECLASS Code | 23119090 |
Material | Steel |
Product Type | Screws - Self Tapping |
Size | 1/2in. x 10mm 1/2in. x 12mm 1/2in. x 4mm 1/2in. x 6mm 1/2in. x 8mm 1in. x 10mm 1in. x 6mm 1in. x 8mm 3/4in. x 10mm 3/4in. x 12mm 3/4in. x 4mm 3/4in. x 6mm 3/4in. x 8mm |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31162313 |