RM367.20
Ex VAT
RM367.21
Inc VAT
Product Details
Product Specification
A2 Stainless Steel Pozi Pan Head Machine Screw Kits
Contents: PAN:
50 each of M4 x 10, M4 x 12, M4 x 16, M5 x 12, M5 x 16 and M5 x 20mm
25 each of M6 x 12, M6 x 16, M6 x 20 and M6 x 25mm.
Average contents: 400 pieces
Attribute | Value |
---|---|
Average Quantity | 400 |
Brand | Qualfast |
EAN | 5036140072176 |
ECLASS Code | 23119090 |
Material | Stainless Steel |
Material Grade | A2 |
Product Type | Screws - Pozi Pan Head M/C |
UNSPSC Code | 31162313 |