RM407.20
Ex VAT
RM407.21
Inc VAT
Product Details
Product Specification
A4 Stainless Steel Metric Hex Head Screw Kit
Contents:
25 each of M6 x 12, M6 x 16, M6 x 20, M6 x 25
20 each of M8 x 16, M8 x 20, M8 x 25, M8 x 30
10 each of M10 x 25, M10 x 30
Average quantity: 200 pieces
Attribute | Value |
---|---|
Average Quantity | 200 |
Brand | Qualfast |
EAN | 5036140244948 |
ECLASS Code | 23119090 |
Material | Stainless Steel |
Material Grade | A4 |
Product Type | Hex Head Setscrews |
UNSPSC Code | 31162313 |