RM407.20
Ex VAT
RM407.21
Inc VAT
Product Details
Product Specification
Contents: M3 x 250, M4 x 200, M5 x 150, M6 x 100, M8 x 50, M10 x 25, M12 x 15, M16 x 9, M20 x 4 and M24 x 2.
Average qty: 805
Attribute | Value |
---|---|
Average Quantity | 805 |
Brand | Qualfast |
EAN | 5036140244917 |
ECLASS Code | 23119090 |
Material | Stainless Steel |
Material Grade | A4 |
Product Type | Nut Kit |
UNSPSC Code | 31162313 |