RM132.30
Ex VAT
RM132.31
Inc VAT
Product Details
Product Specification
Nuts & Bolts
Mild Steel. Grade 4.6.
Contents: M6 x 20, M6 x 40, M6 x 45, M8 x 25, M8 x 30, M8 x 35 and M8 x 50mm.
Attribute | Value |
---|---|
Average Quantity | 200 |
Brand | Kennedy |
EAN | 5036140146495 |
ECLASS Code | 23119090 |
Material | Steel |
Product Type | Nut Kit |
UNSPSC Code | 31162313 |