RM525.00
Ex VAT
RM525.01
Inc VAT
Product Details
Product Specification
The Dowel Pin Kit is a comprehensive set containing 265 metric-sized pins. Each pin is meticulously crafted from high-quality steel, ensuring durability and precision, with a hardened and precision-ground finish. The kit is thoughtfully organized in a robust plastic tray, providing convenient storage and easy access. It encompasses a range of sizes from 1.5 x 8mm to 8 x 32mm, offering versatility for various applications. This Dowel Pin Kit is a reliable and efficient solution for professionals and DIY enthusiasts, providing a wide selection of precision-engineered dowel pins in a neatly arranged package for ease of use.
Features and Benefits
• Manufactured from high quality steel that has been hardened and precision ground for maximum durability
• 265 piece set ensures you always have a variety of sizes to hand in high volumes for multiple applications
• Contains metric sizes from 1.5 x 8mm through to 8 x 32mm for versatility of use
• Supplied in a red plastic compartmentalised plastic box to allow you easily store, organise and select the correct size dowel pin with ease
Typical Applications
• Engineering
• Manufacturing
• Automotive
Standards
• DIN 6325
Attribute | Value |
---|---|
Average Quantity | 265 |
Brand | Kennedy |
EAN | 5036140241633 |
ECLASS Code | 23119090 |
Material | Steel |
Product Type | Dowels |
Size | 1.5 x 8mm 8 x 32mm |
Surface Treatment | Plain |
UNSPSC Code | 31162313 |