RM582.30
Ex VAT
RM582.31
Inc VAT
Product Details
Product Specification
Product Documents
Suited for use on air, fluid, gas and steam lines as well as low pressure hydraulics applications, these double ear o-clips are manufactured from zinc-plated mild steel. Supplied complete with pincers, the set contains 165 pieces with a size range of 13T to 20T. Supplied in a plastic box.
Features and Benefits
• Manufactured from mild steel for durability
• Bright Zinc Plating (BZP) further bolsters protection against corrosion as well as general wear and tear
• Supplied with pincers to help place and remove the clips
• Supplied in a plastic storage box to help keep your clips organised easily
Typical Applications
• Agricultural
• Automotive
• Electrical
Standards
• DIN 3017
Attribute | Value |
---|---|
Average Quantity | 165 |
Brand | Matlock |
EAN | 5036140242166 |
ECLASS Code | 23119090 |
Material | Steel |
Product Type | O-Clip Double Ear Kit with Pincers |
Size | 13-20T |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31162313 |