Quick Order
Contact Us
Categories
Brands
Favourites
My Account
Log in / Register
Basket
SKU:
QFT6500267F
MPN:
.
RM46.90
Ex VAT
RM46.91
Inc VAT
153 Variations Available
Product Details
Product Specification
Product Documents
Parallel/Dowel Pin, M6 - Tol, Metric, DIN 6325.
Datasheet
Box Quantity
100
Brand
Qualfast
Grade
60
Leading Standard
DIN 6325
Length
10mm
Material
Steel
Pin Diameter
2mm
Surface Treatment
Plain
Thread
Metric
Thread Size
UNSPSC Code
31163203