RM231.20
Ex VAT
RM231.21
Inc VAT
Product Details
Product Specification
Product Documents
A high power, ultra-convinient rechargeable work light - incredibly versatile and dependable, making it the perfect work companion.
Features and Benefits
• Telescopic design to quickly switch between 30 LED worklight and directional 6 LED torch
• Anti-slip rubber housing - grippy even with wet or oily hands
• Incorporated magnetic base for easy hanging
• Ultimate durability - shock, water and oil resistant
Includes
• Supplied with main charger and in-car charger
Attribute | Value |
---|---|
Battery Life | 25hr |
Battery Size | 3.7V |
Brand | Edison |
Bulb Type | LED |
Case Material | Plastic Rubber |
Colour | Black/Yellow |
EAN | 5036140232389 |
ECLASS Code | 27119001 |
Lumens | 80lm |
Overall Length | 300mm |
Rechargeable | Rechargeable |
Type | Handheld Torch |
UNSPSC Code | 39101600 |
Weight | 530g |