RM344.00
Ex VAT
RM344.01
Inc VAT
Product Details
Product Specification
Product Documents
Features:
• Super bright white 18 x 0.5 SMD LED.
• 3.7V 2200mAh Li-on Battery.
• 360° swivel hanging Hook.
• Integrated magnet on rear.
• USB and micro USB ports.
• 110-240V AC/DC charger with 1.5m micro cable.
• Two lighting modes: High (100%) on and Low (30%) on.
• Operating time: 2 hours.
• charging time: 5 hours.
• Impact resistance (drop test) 1m.
• Operating temperature: -20 - 50°C.
• IPX-4 waterproof and designed for outside use in heavy rain.
Attribute | Value |
---|---|
Brand | Edison |
Bulb Type | LED |
Case Material | Rubberised finish. |
EAN | 5036140398764 |
ECLASS Code | 27110410 |
Includes | 110-240V AC/DC charger with 1.5m micro cable. |
MFR Part No. | ERW018 |
UNSPSC Code | 39111613 |
Voltage | 3.7V |