RM16.00
Ex VAT
RM16.01
Inc VAT
19 Variations Available
Product Details
Product Specification
Product Documents
Ideal for securing or retaining cables, pipe bundles, and a range of other items, these natural cable ties offer the perfect finish when a coloured tie just won't do. Heat and UV stabilised, these ties contain high carbon content for added endurance in a range of conditions.
Features and Benefits
• Manufactured from high-quality nylon: UL approved polyamide 6.6, 94V-2
• Operating temperature of -40°C to +120°C
• Suitable for use both indoors and out
Typical Applications
• Securing cables and pipe bundles
Attribute | Value |
---|---|
Brand | Edison |
Colour | Natural |
EAN | 5036140256187 |
Length | 2.5mm |
Lock Type | Pawl |
Material | Nylon |
MFR Part No. | CT4-W |
Operating Temperature Range | 40 to 85°C |
Pack Quantity | 100 |
Tensile Strength | 8kg |
UNSPSC Code | 39121703 |
Width | 200mm |