RM949.20
Ex VAT
RM949.21
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
B | 35.0mm |
Brand | Indexa |
C | 32.0mm |
D | 8.0mm |
d Max | 16.0mm |
E | 16.0mm |
EAN | 5036140060357 |
F | 14mm |
L | 73.0mm |
To Suit | T.0 |
Type | Vee Type |
UNSPSC Code | 23242106 |