RM923.00
Ex VAT
RM923.01
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Indexa |
Centre to Cutting Tip | 11.7mm |
Coolant Delivery | External |
Cutting Direction | Left Hand |
EAN | 5036140082175 |
ECLASS Code | 28039190 |
Insert Holding Type | Screw-on |
Insert Size | 16mm |
Insert Type | Laydown |
ISO Designation | SIL 0016P 16 |
Neck Length | 40mm |
Overall Length | 170mm |
Shank Height | 20mm |
Shank Material | Steel |
Threading Location | Internal |
UNSPSC Code | 23242106 |