RM126.00
Ex VAT
RM126.01
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Suitable for sealing chamber doors or mould closures, the latch type toggle clamp from Indexa® is a handy addition to your toolkit. The latched bolts are threaded to allow easy adjustment and provide positive connection with the latch plate.
Features and Benefits
• Threaded latched bolts for easy adjustment
• Zinc plated body and linkage components are corrosion resistant
• Red vinyl hand grip for operator comfort
Typical Applications
• Suitable for sealing chamber doors or mould closures
Attribute | Value |
---|---|
Brand | Indexa |
Clamp Type | Flanged |
EAN | 5036140087101 |
ECLASS Code | 21020501 |
Length | 78.5mm |
Type | Latch Clamp |
UNSPSC Code | 27112132 |
Width | 35mm |