noscriptCoarse HSS Ground Thread Straight Flute Taper Taps (Metric) | Cromwell Tools
logo

Sherwood

Coarse HSS Ground Thread Straight Flute Taper Taps (Metric)

28 Variations

Sherwood HSS metric coarse straight flue ground thread taper taps are the general purpose option for thread cutting in most materials.

Features and Benefits
• Manufactured from durable high speed steel
• Precision ground flutes for accurate thread cutting
• Tapered chamfer for applications where cutting through is required
• Features class 2 thread forms with medium fit tolerance
• Manufactured with a bright finish

Typical Applications
• Tapping
• Steel
• Brass
• Aluminium
• Engineering
• Manufacturing

Standards
• Tap dimensions to ISO529
• Thread Forms are Class 2 medium fit tolerance

Notes
• Available in sizes 1.0 x 0.25mm - 56 x 5.50mm

Sort By:
Most Popular

Rows per page:

25

1-16 of 16

Rows per page:

25

1-16 of 16