RM64.00
Ex VAT
RM64.01
Inc VAT
5 Variations Available
Product Details
Product Specification
Used in Hand Tapping operations, these tap wrenches provide the reach and leverage needed for accurate tapping. Each product possesses a heavy duty ductile steel body with knurled chuck, stepped chuck jaws and four point clamping increase the range of tap sizes which can be used in the wrench fitted with a fixed T-bar. Avaialble in a variety of sizes and specifications to suit your needs.
Features and Benefits
• Manufactured from heavy duty steel for resilience
• Knurled chuck, stepped chuck jaws and four point clamping
• Provides extra reach and leverage for accurate hand tapping
• Available in a range of sizes and specifications
Typical Applications
• Hand tapping
Attribute | Value |
---|---|
Brand | Kennedy |
Dimensions Standard | ISO 529 JIS |
EAN | 5036140008137 |
ECLASS Code | 21020301 |
Individual or Set | Individual |
Maximum Square Size | 5mm |
Maximum Tap Size | 5mm |
Minimum Square Size | 4mm |
Minimum Tap Size | 4mm |
Number of Pieces | 1 |
Square Size | 4 - 5mm |
T-Handle Adjustability | Fixed Handle |
T-Handle Length | 100mm |
Type | T-handle Chuck Tap Wrench |
UNSPSC Code | 27111720 |
Wrench Body Length | 60mm |