RM1623.20
Ex VAT
RM1623.21
Inc VAT
Product Details
Product Specification
Product Documents
28 Piece Tap & Drill Set from Sherwood contains a range of high quality cutting tools of varying sizes ideal for a range of applications.
Features and Benefits
• 28 piece high quality Industrial cutting tools suitable for a range of applications
• HSS jobber drills with a black oxide finish to withstand high speeds and temperatures
• Taper, second and bottom taps manufactured with a bright finish
• Manufactured from HSS for durability and performance
• Ground flutes for precise cutting
• Supplied in indexing metal cases for easy access and identification
Standards
• Manufactured to BS328 : Part 1 : 1986, DIN 338N & ANSI B94 -11M
Typical Applications
• Metalwork
• Cutting
• Tapping
• Drilling
Notes
• Tap sizes (Taper, Second and Bottom): M3, M4, M5, M6, M8, M10, M12
• Drill sizes(mm): 2.5, 3.3, 4.2, 5.0, 6.8, 8.5, 10.2
Attribute | Value |
---|---|
Brand | Sherwood |
Case Type | Metal |
Drill Finish/Coating | Blue |
Drill Material | High Speed Steel |
Drill Size Included | 10.2. 2.5 3.3 4.2 5.0 6.8 8.5 |
EAN | 5036140015517 |
ECLASS Code | 21010101 |
Maximum Drill Size | 10.2mm |
Maximum Tap Size | M12 |
Minimum Drill Size | 2.5mm |
Minimum Tap Size | M3 |
Number of Pieces | 28 |
Standards Met | BS328 : Part 1 : 1986, DIN 338N & ANSI B94 -11M. |
Tap Finish/Coating | Blue |
Tap Material | High Speed Steel |
Tap Size Included | M10 M12. M3 M4 M5 M6 M8 |
Tap Thread Standard | Metric |
Threading Tap Type | Hand Tap |
UNSPSC Code | 23241606 |