RM566.00
Ex VAT
RM566.01
Inc VAT
Product Details
Product Specification
Product Documents
A 32 piece set of machine ground carbon steel taps and dies supplied in a metal carry case for easy portability and storage. Ideal for general workshop and maintenance.
Features and Benefits
• Machine ground carbon steel taps and dies
• Ideal for general workshop and maintenance use*
• Supplied packaged in a metal carry case
Standards
• Conforms to ISO529 and BS1127
Contents:
• O/D Split Dies: M3, M4, M5, M6, M8, M10 and M12
• Ground Thread Taps (1 of each, taper, second and plug lead): M3, M4, M5, M6, M8, M10 and M12
• Bar Type Tap Wrenches: M1 - M12 x 210mm
• Die Stock: 25 x 9 x 210mm
• Metric Thread Pitch Gauge
• Flat Bladed Screwdriver: 6mm
Typical Applications
• Hand tapping
Notes
• *For general workshop and maintenance use only
Attribute | Value |
---|---|
Brand | Senator |
Chamfer | Plug Second Taper |
Die Type | Round Die |
EAN | 5036140254923 |
ECLASS Code | 21010210 |
Includes | 6mm Flat Blade Screwdriver Bar Type Tap Wrench M1 - M12 x 210mm Metric Thread Pitch Guage |
Kit Type | Tap & Die Set |
Largest Thread Size | M12 |
Number of Dies | 7 |
Number of Pieces | 37 |
Number of Taps | 21 |
Smallest Thread Size | M3 |
Tap Dimensions Standard | ISO 529 |
Tap Material | Carbon Steel |
Tap Type | Straight Flute |
Thread Size Range | M3 - M12 |
Thread Standard | Metric |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |