RM511.40
Ex VAT
RM511.41
Inc VAT
Product Details
Product Specification
90° Point - Metric
Special drill for accurate and fast spotting on NC machines, jig drills and other capital-intensive boring machines. For countersinking and chamfering of tapping holes in one operation. Only suitable for shallow depth drilling. Supplied in a durable plastic case.
Contents
• 1 x 4 to 12mm in increments of 2mm
Material Applications
• Steel
• Stainless steel
• Cast iron
• Aluminium
Standards
• Manufactured to DIN 1897
Attribute | Value |
---|---|
Application | Spotting |
Brand | SwissTech |
Case Type | Plastic Case |
Cutting Direction | Right Hand |
Drill Size Included | 4 to12 mm x 2.0mm |
EAN | 5036140269125 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Length | 12 16 21 24 30 |
Individual or Set | Set |
ISO Category | K M N P |
Material | High Speed Steel |
Maximum Drill Size | 12mm |
Minimum Drill Size | 4mm |
Number of Pieces | 5 |
Point Angle | 90° |
Size Increment | 2mm |
System of Measurement | Metric |
UNSPSC Code | 23241605 |