RM246.00
Ex VAT
RM246.01
Inc VAT
Product Details
Product Specification
Special drill for accurate and fast spotting on NC machines, jig drills and other capital-intensive boring machines. For countersinking and chamfering of tapping holes in one operation. Only suitable for shallow-depth drilling. Supplied in a durable plastic case for easy storage.
Contents
• 1 x 4 to 12mm in increments of 2mm
Material Applications
• Steel
• Cast iron
• Aluminium
Standards
• Manufactured to DIN 1897
Attribute | Value |
---|---|
Application | NC Spotting |
Brand | Sherwood |
Case Type | Plastic Case |
Cutting Direction | Right Hand |
Drill Diameter Metric | 4 |
Drill Size Included | 4 to12 mm x 2.0mm |
EAN | 5036140272453 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Length | 12 16 21 24 30 |
Individual or Set | Set |
ISO Category | K N P |
Material | Cobalt High Speed Steel |
Maximum Drill Size | 12mm |
Minimum Drill Size | 4mm |
Number of Pieces | 5 |
Point Angle | 90° |
Series | C520 |
Size Increment | 2mm |
System of Measurement | Metric |
UNSPSC Code | 23241605 |