noscriptSherwood 3/16" STUB CENTRING DRILL | Cromwell Tools
logo

Sherwood

3/16" STUB CENTRING DRILL

SKU:

SHR0251400M

RM12.60

Ex VAT

RM12.61

Inc VAT

IN STOCK (50+)

    Product Details

    HSS 135° Straight Shank (SCD) Stub Centring Drills
    Series S510 - Inch
    Stub centering drills designed for sheet metal drilling and spot centering operations with a strong supporting web and a reduced chisel edge to help penetration.


    Product Specification
    Attribute
    Value

    Application

    Spotting & Centring

    Brand

    Sherwood

    Cutting Direction

    Right Hand

    Drill Diameter Inch

    3/16

    EAN

    5036140171077

    ECLASS Code

    21010101

    Finish/Coating

    Black Oxide

    Flute Length

    11/16in.

    Material

    High Speed Steel

    Point Angle

    135°

    Series

    S510

    System of Measurement

    Inch

    UNSPSC Code

    23241605