noscriptSherwood 1/4" STUB CENTRING DRILL | Cromwell Tools
logo

Sherwood

1/4" STUB CENTRING DRILL

SKU:

SHR0251400Q

RM19.60

Ex VAT

RM19.61

Inc VAT

IN STOCK (3)

    Product Details

    HSS 135° Straight Shank (SCD) Stub Centring Drills
    Series S510 - Inch
    Stub centering drills designed for sheet metal drilling and spot centering operations with a strong supporting web and a reduced chisel edge to help penetration.


    Product Specification
    Attribute
    Value

    Application

    Spotting & Centring

    Brand

    Sherwood

    Cutting Direction

    Right Hand

    Drill Diameter Inch

    1/4

    EAN

    5036140171084

    ECLASS Code

    21010101

    Finish/Coating

    Black Oxide

    Flute Length

    3/4in.

    Material

    High Speed Steel

    Point Angle

    135°

    Series

    S510

    System of Measurement

    Inch

    UNSPSC Code

    23241605