RM206.90
Ex VAT
RM206.91
Inc VAT
7 Variations Available
Product Details
Product Specification
HSS multi diameter step drills produce good quality holes in a wide variety of sheet metal, using either a bench drill or light pedestal drilling machine. Manufactured from high speed steel, they offer sound rigidity, strength and stability when machining. Each tool cuts parallel holes in a range of specific sizes and is compatible with materials up to 1/8" (3mm) thick.
Features and Benefits
• High speed steel construction for greater strength, rigidity and stability
• Excellent wear and heat resistance for prolonged tool life
• Cuts parallel holes in sheet metal
Typical Applications
• Drilling
• Sheet metal
Notes
• Available sizes 1-12mm to 6-37mm
Attribute | Value |
---|---|
Brand | Sherwood |
EAN | 5036140161726 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Material | High Speed Steel |
Material Application | Sheet Metal |
Number of Steps | 5 |
Overall Length | 65mm |
Range | 4 to 12mm |
Series | A412 |
Shank Diameter | 6mm |
UNSPSC Code | 23241639 |