RM320.30
Ex VAT
RM320.31
Inc VAT
Product Details
Product Specification
Product Documents
Set of various style burrs packaged in a handy pocket 'glasses case' style plastic holder. Ideal for the shop floor workman with various de-burring tasks. Suitable for precision grinding of carbide gems, ceramics, tough alloys, cermets, tool steels etc
Features and Benefits
• Diamond coated for improved hardness
• Excellent performance with precise grinding
Contents
• Assorted sizes of ball shape
• Cylindrical
• Ball nose cylindrical
• Tree shape and conical
Specifications
• Diamond grip mesh is 120/140
• recommended operating speeds 15,000 - 30,000
• Up to 4.5mm diameter
• Overall length 45mm
• 3mm shank
Typical Applications
• Grinding
• Carbide gems
• Glass
• Ceramics
• Tough alloys
• Cermets
• Tool steels
Attribute | Value |
---|---|
Brand | York |
Contents | Assorted sizes of ball shaped, cylindrical, ball nosed, tree shape and conical burrs |
Cut Type | Single Cut |
EAN | 5036140218147 |
Finish/Coating | Coated |
Head Material | Diamond |
Number of Pieces | 30 |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |