RM97.70
Ex VAT
RM97.71
Inc VAT
Product Details
Product Specification
Product Documents
SEHT Milling Inserts
Square Insert
Insert Grade K20
(K20) Micrograin uncoated. For cast irons, aluminium alloys, other non-ferrous materials including titaniums and nickel alloys.
Attribute | Value |
---|---|
Brand | Yamaloy |
Clearance Angle | 20° |
Cutting Direction | Neutral |
Cutting Edge Length | 12.70mm |
EAN | 5036140040854 |
ECLASS Code | 21010590 |
Finish/Coating | Uncoated |
Inscribed Circle | 12.70mm |
Insert Size | 1204 |
Insert Style | SEHT |
ISO Cut | K20 |
ISO Designation | SEHT 1204AFTN |
Manufacturer Grade | K20 |
Material | Carbide |
Material Application | Aluminium Alloys Cast Iron Nickel Alloys Non-Ferrous Metal Titanium |
Pack Quantity | 1 |
Shape | Square |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |